Shop All Individual & Bulk O-Rings
Danco
0.31 in. D X 0.19 in. D Rubber O-Ring
Mfr # 35750B
Zoro # G705266647
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Product Information
- Brand Danco
- MFR # 35750B
- Zoro # G705266647
- UPC # 37155357505
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 1-1/2 In, PK10 (GASK-QC150-10G)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2265)
- STRYBUC Single Flush II Glazing Clip (90-573)
- DESIGNER COLLECTION Stainless Steel 78" Top Mount Sliding Door Hardware (NT.1400.01W.SS)
- DANCO Danco 14641W No. 110 2.38 x 2 x 0.18 in. O-Ring (4138335)
- DANCO O-Ring Faucet No.5 (96722)
- DANCO 3/4 in. D X 9/16 in. D Rubber O-Ring (35728B)
- DANCO 0.94 in. D X 0.69 in. D Rubber O-Ring (35875B)
- DANCO 1.06 in. D X 0.81 in. D Rubber O-Ring (35733B)
- DANCO 1 in. D X 3/4 in. D Rubber O-Ring (35732B)
- USA INDUSTRIALS Silicone O-Ring, Dash 109, PK25 (ZUSAS70FDA109)
- Danco Individual & Bulk O-Rings