Shop All Refrigerators
This Product is Discontinued
Danby
Refrigerator, Compact Style, Black SS (Discontinued)
Mfr # DAG026A1BDB
Zoro # G6531100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Beverage Cooler
- Color Black
- Number of Doors 1
- Overall Depth 19 3/4 in
- Width 17.5"
Product Information
- Brand Danby
- MFR # DAG026A1BDB
- Zoro # G6531100
- UPC # 067638012799
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 19 3/4 in |
Width | 17.5" |
Overall Height | 27 1/8 in |
Height | 25" |
Overall Width | 17 1/2 in |
Cord Length | 5 1/4 ft |
Depth | 19.7" |
Manufacturer Warranty Length | 2 yr |
Dimensions (H x W x D) | 27 1/8 in x 17 1/2 in x 19 3/4 in |
Description
Beverage Cooler Refrigerator, Refrigerator Style Beverage Cooler, Total Capacity 2.6 cu ft, Refrigerator Capacity 2.6 cu ft, Overall Height 27 1/8 in, Overall Width 17 1/2 in, Overall Depth 19 3/4 in, Color Black, Energy Star Compliant No, Number of Shelves 3, Defrost Manual, Number of Doors 1, Control Type Mechanical, Cord Length 5 1/4 ft, Current 15 A, Door Hinge Reversible, Door Style Glass, Door Swing Reversible
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.