Shop All Ovens and Ranges
Danby Products Inc
Danby - Electric Range, 20"W, 220V, 2.3 Cu. Ft. Oven Capacity
Mfr # DER202W
Zoro # G405723921
product price: $774.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Product Information
- Brand Danby Products Inc
- MFR # DER202W
- Zoro # G405723921
- UPC # 67638015233
- Country of Origin Costa Rica
- Category Ovens and Ranges
Description
Danby der202w - electric range, 20"w, 220v, 2.3 cu. Ft. Oven capacity space saving 20" wide electric range with a 2.3 cubic feet oven capacity one 8" coil element (2,100w) for quick boiling and three 6" coil elements (1,250w) easy clean, lift-up porcelain cooktop with 4 removable chrome drip bowls powerful waist-high broiler with 2,400w of cooking power front mount push and turn safety knobs hot surface indicator lights let you know when the oven and/or cooktop are on 2 oven racks with 4 adjustable positions for optimal cooking oven temperature range of 250f-500f manual clean range 3 piece broiler pan included 4 adjustable legs for a custom fit to the height of your counter requires a 220v power outlet (power cord not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Gdm-12 Long, Black 2910-R008 (810806)
- QUIKSERV Motor And Pulley Kit (5615)
- TABLECRAFT Lobster Cracker, Double Jaw (514)
- GHIRARDELLI Ghirardelli Sweet Ground Chocolate Cocoa Can 3lbs, PK6 (62023)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- GALAXY GIWC18 Stainless Steel Countertop Wok Induction Range / Cooker - 120V 1800W (177GIWC18)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand -30" X 72" Heavy Duty Griddle Stand w/Undershelf (EQT-163072)
- CUSIMAX 1800W Portable Double Hot Plate, Stainless Steel Countertop Cooktop, Silver (CMHP-C180S)
- ESBIT Esbit E-CS985HA Esbit Alcohol Stove and Trekking Cookset (E-CS985HA)
- FORNO Galiano Gold Professional 36In. Freestanding Gas Range (FFSGS6244-36)
- COOKING PERFORMANCE GROUP 48EG48CB Electric 48inCountertop Griddle w Thermos Controls 48inRefrigerated Base-208/240V 16000W (35148EG48CB)
- Danby Products Inc Ovens and Ranges