Shop All Refrigerators
Danby Products
Danby Compact Refrigerator, 4.5 Cu.Ft. Capacity, Gray
Mfr # DCR045B1BSLDB-3
Zoro # G908581264
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Danby Products
- MFR # DCR045B1BSLDB-3
- Zoro # G908581264
- UPC # 67638013604
- Country of Origin China
- Category Refrigerators
Description
This compact refrigerator by danby offers 4.5 cubic feet capacity with a sleek stainless steel finish. It includes a full-width true freezer section operates at -18c to ensure that your ice cream and perishables are kept frozen and is energy star rated. In addition, the reversible door and smooth-back design allow this unit to fit neatly in a variety of spaces. And the adjustable glass shelves make clean-up easy if spills occur. Perfect for dorms, offices, or rec rooms, this danby compact refrigerator is the ultimate single-door mini fridge. features: 4.5 cu. Ft. 127 l capacity compact refrigerator energy star compliant smooth back design reversible door hinge integrated door handle mechanical thermostat vegetable crisper integrated door shelving with tall bottle storage 1 full-width and 1 1/2 width adjustable glass shelves manual defrost system full-width true freezer section operates at -18c environmentally friendly r600a refrigerant 12 months parts and labor coverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Oval Beverage Tub, 710 oz. Galvanized Steel (BT1914)
- DIXIE Hot Cup 10 oz., Paper, Pk25 (5310DX)
- JET TECH #15061 In-Line Venturi Chemica (07-8300)
- PLEWS-EDELMANN 9" Diameter 6 Quart Galv Steel Offset Funnel (75-002)
- DANBY PRODUCTS Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black & Silver (DDMW1125BBS)
- DANBY PRODUCTS Danby Countertop/Under Cupboard Microwave, 700 Watts, 0.7 Cu.Ft. Capacity, Black & Silver (DDMW007501G1)
- TAYFUN Tayfun V30F-1-4 Flash Chiller Tayfun V30 2 product Lines (V30F-1/4)
- WHYNTER Elite 45 Qt SlimFit Portable Freezer / Refrigerator with 12v Option (FM-452SG)
- FRIGIDAIRE Refrigerator, Black, Automatic Defrost (FRSS2623AB)
- EDGESTAR 20 Inch Wide 44 Bottle Capacity Free Standing Wine Cooler with Reversible Door and LED Lighting (CWF440SZ)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- Danby Products Refrigerators