Shop All Freezers
Danby
Compact Upright Freezer, 8.5 Cu. Ft.
Mfr # DUFM085A4WDD
Zoro # G3552455
product price: $731.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Overall Depth 25 3/4 in
- Overall Height 59 1/8 in
- Type Residential Upright
Product Information
Dimensions
Overall Depth | 25 3/4 in |
Overall Height | 59 1/8 in |
Cord Length | 5 ft |
Overall Width | 24 in |
Manufacturer Warranty Length | 5 yr |
Description
Upright Freezer, Product Type Upright, Freezer Capacity 8.5 cu ft, Color White, Overall Height 59 1/8 in, Overall Width 24 in, Overall Depth 25 3/4 in, Control Type Thermostatic, Number of Doors 1, Energy Star Compliant Yes, Defrost Manual, Voltage 120V AC, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Includes (3) Quick Freeze Shelves, (4) Door Shelves, Integrated Door and Handle, Manufacturer Warranty Length 5 yr, Maximum Temperature 10 Degrees F
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Printed Paper Plates 9" Diameter Plate, PK125 (10320CT)
- TITEBOND Titebondiii Woodglue 8Oz (1413)
- NORDIC WARE Egg Poacher Microwave (64702)
- ALLPOINTS Splash Guard Hand Sink (265171)
- DANBY UPRIGHT FREEZER (DUFM032A3WDB)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- DANBY Chest Freezer, White, 60.6 lb Weight (DCF070A5WDB)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- DANBY Compact Upright Freezer, 4.3 Cu. Ft. (DUFM043A2WDD)
- MAXX COLD Chest Freezer Display, Curved Top 14.3 CUFT (MXF72CHC-8)
- Danby Freezers