Shop All Refrigerators
This Product is Discontinued
Danby
Compact Refrigerator, 4.4 cu. ft. (Discontinued)
Mfr # DAR044A6BSLDBO
Zoro # G4443330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Compact
- Color Silver
- Number of Doors 1
- Overall Depth 21 3/8 in
- Overall Height 33 5/8 in
Product Information
- Brand Danby
- MFR # DAR044A6BSLDBO
- Zoro # G4443330
- UPC # 067638005920
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21 3/8 in |
Overall Height | 33 5/8 in |
Overall Width | 20 3/4 in |
Cord Length | 5 ft |
Dimensions (H x W x D) | 33 1/8 in x 20 3/4 in x 21 3/8 in |
Manufacturer Warranty Length | 1 yr |
Description
Outdoor Compact Refrigerator
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.