Shop All Refrigerators
Danby
Compact Refrigerator, 3.3 cu. ft.
Mfr # DAR033A1BSLDBO
Zoro # G4443349
original price:
$619.99
26% off
new price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Silver
- Number of Doors 1
- Overall Depth 20 1/8 in
- Overall Height 33 1/8 in
Product Information
- Brand Danby
- MFR # DAR033A1BSLDBO
- Zoro # G4443349
- UPC # 067638005937
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 1/8 in |
Overall Height | 33 1/8 in |
Overall Width | 17 3/4 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 1 yr |
Description
Mini Refrigerator, Refrigerator Style Mini, Total Capacity 3.3 cu ft, Refrigerator Capacity 3.3 cu ft, Overall Height 33 1/8 in, Overall Width 17 3/4 in, Overall Depth 20 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 0.7 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PRIDE Mini Chef Cook Hold Control G (431020)
- CRESTWARE Round Storage Container, White, 7 "D (SQW6)
- FOLLETT Valve, Solenoid, Water 120V G6D1U (00129973)
- PITCO RELAY BOARD, LIQUID LEVEL, 24VAC, CC for Pitco (60087202)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- DANBY Compact Refrigerator and Freezer, 4.3 cu ft, White (DCR044A2WDD)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- DANBY Compact Refrigerator, 2.3 cu ft 17-5/8"D (DAR022A1SLDB)
- WHYNTER 15 inch Built-In 33 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-308SB)
- Danby Refrigerators