Shop All Refrigerators
Danby
Compact Fridge, 3.3 cu ft, Black, Mini
Mfr # DAR033A1BDD
Zoro # G909207286
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerator Style Mini
- Color Black
- Number of Doors 1
- Overall Depth 20 1/8 in
- Overall Height 33 1/8 in
Product Information
- Brand Danby
- MFR # DAR033A1BDD
- Zoro # G909207286
- UPC # 067638999038
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 20 1/8 in |
Overall Height | 33 1/8 in |
Refrigerator Interior Width | 15 3/8 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 2 yr |
Refrigerator Interior Height | 29 3/8 in |
Overall Width | 17 3/4 in |
Refrigerator Interior Depth | 14 7/8 in |
Description
Mini Fridge, Refrigerator Style Mini, Total Capacity 3.3 cu ft, Refrigerator Capacity 3.3 cu ft, Freezer Capacity Not Applicable, Overall Height 33 1/8 in, Overall Width 17 3/4 in, Overall Depth 20 1/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 1, Includes Ice Maker No, Includes Freezer No, Control Type Mechanical, Antimicrobial No, Cord Length 5 ft, Current 13 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Gasket3-3/4" X 1-13/16" For - Part# Mon02115-6 (MON02115-6)
- ICE-O-MATIC Bearing Only (1011448-94)
- KITCHENAID Spring, Bowl Latch (3182857)
- GE Oven Indicator Lens (WB25T10041)
- DANBY Compact Refrigerator, 3.3 cu. ft. (DAR033A1BSLDBO)
- DANBY Compact Refrigerator, 1.8 cu ft, Black (DAR017A2BDD)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- DANBY Beverage Center (DBC026A1BSSDB)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- Danby Refrigerators