Shop All Refrigerators
Danby
Apartment Size Fridge, 18.1 cu ft, Silver
Mfr # DFF180E2SSDB
Zoro # G508563509
product price: $1,127.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,127.99
Free 30-Day Returns
Key Features
- Refrigerator Style Top-Freezer
- Color Silver
- Number of Doors 2
- Overall Depth 32 7/8 in
- Overall Height 66 5/8 in
Product Information
- Brand Danby
- MFR # DFF180E2SSDB
- Zoro # G508563509
- UPC # 067638024419
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32 7/8 in |
Overall Height | 66 5/8 in |
Overall Width | 29 1/2 in |
Cord Length | 5 1/4 ft |
Manufacturer Warranty Length | 2 yr |
Description
Apartment Size Fridge, Refrigerator Style Top-Freezer, Total Capacity 18.1 cu ft, Refrigerator Capacity 13.9 cu ft, Freezer Capacity 4.1 cu ft, Overall Height 66 5/8 in, Overall Width 29 1/2 in, Overall Depth 32 7/8 in, Color Silver, Energy Star Compliant No, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 5 1/4 ft, Current 10 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK RIFLE COFFEE CO ESPRES COFFEE MOCHA 11OZ (36-003-01C)
- METRO 1/2 Height Clear Door Gasket (RPC06-910C)
- WHITE-RODGERS Valve, Gas Solenoid - 24V 3/8 (25M47P)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420W-161)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- DANBY Medical Refrigerator, White, 1.6 CF (DH032A1W)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- DANBY Danby DAR044A6MDB 4.4 CF Compact Refrigerator; Pearl Metallic White (DAR044A6MDB)
- DANBY Compact Refrigerator and Freezer, 1.7 cu ft, Black (DCR016A3BDB)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- Danby Refrigerators