Shop All Fire Extinguisher Cabinets
Dana
Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb
Mfr # 7220-DV
Zoro # G0514967
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 26.75 in
- Overall Width 11.75 in
- Housing Material Steel
- Window Material Tempered Glass
- For Tank Weight 12.5 lb
Product Information
- Brand Dana
- MFR # 7220-DV
- Zoro # G0514967
- UPC # 759726013664
- Country of Origin United States
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 26.75 in |
Overall Width | 11.75 in |
For Wall Opening Depth | 6 in |
Overall Depth | 6.38 in |
For Wall Opening Height | 25 in |
For Wall Opening Width | 10 in |
Inside Width | 9 in |
Inside Height | 24 in |
Inside Depth | 5.75 in |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 12.5 lb, Housing Material Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 26.75 in, Overall Width 11.75 in, Features Door Has A Roller Catch, Door Has A Two Plate Hinge, Door Style is Duo-Vertical Panel, For Number of Extinguishers (1) 2 1/2 to 10 lb, For Wall Opening Depth 6 in, For Wall Opening Height 25 in, For Wall Opening Width 10 in, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog, Scratch Resistant, 12PK (CWS BK110AF)
- ANSELL Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair (78-150)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Waste Oil Sign, Landscape (OS-NS-D-710-L-16869)
- MALT IMPACT Malt ProMax M1014-M White Disposable Microporous Zipper Long Sleeve Coveralls-Elastic Wrists (272M1014M)
- DANA Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb (7210-DV)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7260-DV)
- DANA Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb (7250-DV)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 10 Lbs. Extinguisher, Red (11051-H)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX49)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 20 1/2 in Height, 5 lb (7059-DV)
- Dana Fire Extinguisher Cabinets