Shop All Moisture Absorbents and Indicators
This Product is Discontinued
Damprid
Desiccant Refill, Hanging Pouch (Discontinued)
Mfr # FG80
Zoro # G3530615
This Product is Discontinued
Key Features
- Application Closets Or Small Spaces
- Height 9-1/4"
- Unit Hanging Bag
- Package Type Hanging Pouch
- Width 1 3/8 in
Product Information
- Brand Damprid
- MFR # FG80
- Zoro # G3530615
- UPC # 075919001806
- Country of Origin China
- Category Moisture Absorbents and Indicators
Dimensions
Height | 9-1/4" |
Width | 1 3/8 in |
Length | 6 in |
Details
Application | Closets Or Small Spaces |
Unit | Hanging Bag |
Package Type | Hanging Pouch |
Features | Removes Excess Moisture From The Air Lasts Up To 60 Days |
Color | Blue/White |
Area Protected | 250.0 sq ft |
Absorbs | Moisture, Musty Odors |
Item | Moisture Absorber |
Weight | 14 oz. |
Material | Calcium Chlorite |
Coverage Area | 250 sq ft |
Description
Moisture Absorber, Area Protected 250.0 sq ft, Coverage Area 250 sq ft, Width 1 3/8 in, Length 6 in, Application Closets Or Small Spaces, Material Calcium Chlorite, Color Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.