Shop All Tactical Gloves
Damascus Gear
Tactical Glove, S, Black, Spandex(R), PR
Mfr # ATX5
Zoro # G8516916
product price: $13.49
/pr
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Slip-On
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # ATX5
- Zoro # G8516916
- UPC # 736404701211
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | S |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Slip-On |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Elastic |
Temp. Range | 32 Degrees to 200 Degrees F |
Cut | Clute |
Stitching Material | Nylon |
Knuckle Padding Material | Leather |
Lining | Unlined |
ANSI/ISEA Abrasion Level | 0 |
Grade of Leather | Premium |
Back Material | Spandex(R) |
Thumb Style | Wing |
Description
Tactical Glove, S, Black, 8 1/2 in, Slip-On Cuff, Lining Unlined, Leather Palm Material, Spandex(R) Back Material, Leather Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Elastic Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Drain Plug, Yellow (PLR252)
- MSA SAFETY Adapter Cap (IN-2072)
- 3M DBI-SALA 3M DBISALA 9505712 Suspension Trauma Safety Straps, 310 Cap Lbs (9505712)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DNS860 LRG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFS2000XLG)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- Damascus Gear Gloves & Hand Protection