Shop All Tactical Gloves
Damascus Gear
Tactical Glove, M, Black, Leather, PR
Mfr # ATX95
Zoro # G8517022
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material leather
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # ATX95
- Zoro # G8517022
- UPC # 736404703222
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 9-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Temp. Range | 32 Degrees to 200 Degrees F |
ANSI/ISEA Abrasion Level | 0 |
Back Material | Leather |
Grade of Leather | Premium |
Knuckle Padding Material | Rubber |
Cut | Clute |
Stitching Material | Nylon |
Lining | Unlined |
Thumb Style | Straight |
Description
Tactical Glove, M, Black, 9 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Leather Palm Material, Leather Back Material, Rubber Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- SUGAR RIVER Sugar River by Gemplers Plain Toe Chore Boots (920915M001GE130xxx)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Tactical Glove, S, Black, Leather, PR (ATX95)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 10 MEDIUM)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DNS860 LRG)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, L, 9" L, PR (FFTAB-72-010)
- Damascus Gear Tactical Gloves