Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, XL, Black, PR
Mfr # DNS860 XLRG
Zoro # G3900811
product price: $20.39
/pr
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material GripSkin(TM)
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # DNS860 XLRG
- Zoro # G3900811
- UPC # 736404860239
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | GripSkin(TM) |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Back Material | Neoprene |
Thumb Style | Straight |
Cut | Gunn |
Description
Law Enforcement Glove, XL, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, GripSkin(TM) Palm Material, Neoprene Back Material, Hook-and-Loop Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-13)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT154)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DNS860 LRG)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNS860 MED)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- DAMASCUS GEAR Tactical Glove, M, Black, Spandex(R), PR (ATX5)
- RINGERS GLOVES Gloves, Black, M, PR (532)
- Damascus Gear Tactical Gloves