Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, XL, Black, PR
Mfr # DFK300 XL
Zoro # G4893043
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Shirred
- Palm Material Cowhide Leather
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # DFK300 XL
- Zoro # G4893043
- UPC # 736404030236
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 7" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Shirred |
Palm Material | Cowhide Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Elastic |
Back Material | Cowhide Leather |
Thumb Style | Straight |
Lining | Kevlar(R) |
Cut-Resistant Material | Kevlar(R) |
Cut | Gunn |
Description
Law Enforcement Glove, XL, Black, 7 in, Shirred Cuff, Lining Kevlar(R), Cowhide Leather Palm Material, Cowhide Leather Back Material, Kevlar(R) Cut-Resistant Material, Elastic Closure Type, Gunn Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, L, PR (34411L)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 11ft. Red Danger..Belt (MS630-YW-DANGERW-110)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Tactical/Military Glove, 2XL, Black, PR (DMZ33XXL)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DNS860 LRG)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- Damascus Gear Gloves & Hand Protection