Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, M, Black, PR
Mfr # MX 30 MEDIUM
Zoro # G4892912
product price: $25.55
/pr
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Cowhide Leather
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # MX 30 MEDIUM
- Zoro # G4892912
- UPC # 736404342216
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Cowhide Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Lining | Unlined |
Cut | Clute |
Thumb Style | Keystone |
Back Material | Spandura(R) |
Description
Law Enforcement Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, Cowhide Leather Palm Material, Spandura(R) Back Material, Hook-and-Loop Closure Type, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3UAY3)
- COMPASS Edge-Lit LED Emergency Exit, Recessed Mt, Single Face, Red (CELR1RN)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194796)
- NMC Caution Keep Clear Anti-Slip Cleat (WFS626)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MP-F55-012)
- Damascus Gear Gloves & Hand Protection