Shop All Tactical Gloves
Damascus Gear
Law Enforcement Glove, M, Black, PR
Mfr # MX 10 MEDIUM
Zoro # G4892876
product price: $13.99
/pr
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Hook-and-Loop
- Palm Material Clarino(R) synthetic suede
- Application Law Enforcement
- Finger Style Full Finger
Product Information
- Brand Damascus Gear
- MFR # MX 10 MEDIUM
- Zoro # G4892876
- UPC # 736404341219
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Item | Law Enforcement Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Clarino(R) synthetic suede |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Thumb Style | Straight |
Lining | Unlined |
Back Material | Spandura(R) |
Cut | Clute |
Description
Law Enforcement Glove, M, Black, 8 in, Hook-and-Loop Cuff, Lining Unlined, Clarino(R) Synthetic Suede Palm Material, Spandura(R) Back Material, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- TIMBERLAND PRO Size 14XW Men's 6 in Work Boot Alloy Work Boot, Brown (TB026063214)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 10 LRG)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (DNK1 MED)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Leather, PR (ATX95)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MP-F72-010)
- Damascus Gear Tactical Gloves