Shop All Knee Pads
Damascus Gear
Elbow Pads, NonSkid, Polyurethane, Univ, PR
Mfr # DNEP-OD
Zoro # G7428425
product price: $21.85
/pr
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-skid
- Cap Material Foam
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
- Brand Damascus Gear
- MFR # DNEP-OD
- Zoro # G7428425
- UPC # 736404430630
- Country of Origin Pakistan
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Elbow Pads |
Style | Non-skid |
Cap Material | Foam |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Green |
Pad Material | Foam, Plastic |
Strap Material | Elastic |
Features | Adjustable Straps, Non-Slip, Shock Absorption |
Material | 10 mm EVA Foam |
Product Type | Elbow Pad |
Latex Content | Latex Free |
Closure | Hook-and-Loop |
Description
Elbow Pads, Color Green, Size Universal, Features Adjustable Straps, Non-Slip, Shock Absorption, Number of Straps 2, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Foam, Pad Material Foam, Plastic, Latex Content Latex Free, Product Type Elbow Pad, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, S, 60WF87, PR (60WF79)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 10, Black (31261.1)
- KLEENGUARD Safety Glasses, Smoke Polycarbonate (25714)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-24C - NEW STYLE)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-B)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-M)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-B)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-M)
- DAMASCUS GEAR Knee Pads, Hard, EVA, Universal, PR (DKP-B)
- ALTA Elbow Pads, Rubber Cap, MultiCAM, PR (53132.16)
- Damascus Gear Knee Pads