Shop All Manifolds
Daman
Manifold, Parallel Circuit, DO5 Series
Mfr # AD05P023P
Zoro # G9798573
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Inlet Size 3/4"
- Outlet Size 3/4"
- Overall Length 13 in
- Overall Width 4 in
Product Information
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Length | 13 in |
Overall Width | 4 in |
Overall Height | 4 in |
Mounting Hole Size | 0.31 |
NFPA Size | D05 |
Port Size - Hydraulic Valves | 3/4 in NPT |
Port Connection Size | 1/2 in |
Description
Manifold, Body Material Aluminum, Overall Height 3.5 in, Overall Length 13 in, NFPA Size D05, Overall Width 3.5 in, Pressure - Maximum 3,000 psi, Port Connection Gender Female, Port Connection Size 1/2 in, Port Connection Type NPT, Mounting Hole Size 0.31 in, Operating Temperature - Maximum 150 Degrees F, Series DO5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (212687)
- NTN NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield (WC87013)
- DIXON Worm Gear Clamp HS, 3-36/64", 4-32/64" (HS64)
- SPEEDAIRE Swivel Assembly, 3/8 (TT2CUA51G)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- DAMAN Manifold, Series Circuit, DO3 Series (AD03S022P)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- MILTON INDUSTRIES Milton 3-Way Air Manifold & Universal Coupler Kit (MK685-G)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- Daman Manifolds