Shop All Outdoor Flushmount Lights
Dals
Recessed Horizontal LED Step Light
Mfr # LEDSTEP005D-WH
Zoro # G403527644
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.75
- Application Indoor/Outdoor
- Voltage 120
- Height 2.875
- Width 0.25
Product Information
- Brand Dals
- MFR # LEDSTEP005D-WH
- Zoro # G403527644
- UPC # 775902013822
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 4.75 |
Height | 2.875 |
Width | 0.25 |
Details
Color | White |
Application | Indoor/Outdoor |
Voltage | 120 |
Fixture Housing Color | White |
Housing Finish | White |
CRI | 80 |
Lumens | 100 |
Housing Material | Aluminum |
Color Temperature | 3000 |
Rated Life | 50000 |
Description
Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- HALO Coilex® Baffle, 993 4" (993P)
- WESTINGHOUSE Bulb Md Base25W A19Ambr (3443)
- ILC Replacement for Osram Sylvania 58678 replacement light bulb lamp (58678 OSRAM SYLVANIA)
- DALS Round LED Step Light (LEDSTEP004D-BK)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- ELK LIGHTING Torch 26'' Wide 6-Light Outdoor Pendant - Charcoal (45406/6)
- VAXCEL Chiasso 5in Outdoor Aluminum (CO-OWD050BZ)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- VAXCEL Franklin 13in Outdoor Light Bronze (T0347)
- MAXIM Santa Barbara DC 1-Light 9" Wide Sienna Outdoor Flush Mount Light (3130CDSE)
- Dals Outdoor Flushmount Lights