Shop All LED Strip Lights
Dals
COB LED Tape Light Kits
Mfr # COBTP5M
Zoro # G203527622
product price: $165.88
/ea
Free Shipping & Returns
$165.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.1
- Application Indoor
- Voltage 120
- Width 196
- Length 2
Product Information
- Brand Dals
- MFR # COBTP5M
- Zoro # G203527622
- UPC # 775902018872
- Country of Origin China
- Category LED Strip Lights
Dimensions
Height | 0.1 |
Width | 196 |
Length | 2 |
Nominal Size - Fixtures | 5 Meter |
Details
Application | Indoor |
Voltage | 120 |
Housing Material | Plastic |
CRI | 90 |
Rated Life | 50000 |
Color Temperature | 3000 |
Energy Star Compliant | No |
Lumens | 2250 |
Housing Finish | White |
Dimmable | Yes |
Fixture Housing Color | White |
Description
This tape will not only emit a wonderful warm glow, but give
you continuous, seamless light. You can cut it every 2 cm and
re-attach with the supplied connectors. No more waste.
you continuous, seamless light. You can cut it every 2 cm and
re-attach with the supplied connectors. No more waste.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bracket Hardware Kit (1043376)
- BAREBONES LIVING Barebones Edison Light Stick Brass - Battery Powered - Rechargeable- LED Lighting- Camping Lights (LIV-135)
- LIGHT EFFICIENT DESIGN HID LED, 25 W, A23, Medium Screw (E26) (LED-8018E50-G2)
- ILC Replacement for Light Bulb / Lamp 75par30/h/nfl/30 replacement light bulb lamp (75PAR30/H/NFL/30 LIGHT BULB / LAMP)
- TASK LIGHTING 16ft TandemLED Tunable Smart LED Tape Light Kit, 1 Zone/Area, 2700K-5000K (L-TK1Z1A-16)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-LS1-4F-3CP-EM)
- METALUX Metalux 3894912 36 in. 32 watts LED Shop Light; White (3894912)
- SYLVANIA STRIP2A/034UNHD850/48U/WH (65214)
- LITHONIA LIGHTING LED Stairwell Fixture, 2255 Lumens, 4000K (WL4 20L EZ1 LP840)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3000)
- Dals LED Strip Lights