Shop All Light Fixture Parts
Dals
60 Inch Extension Cord for PowerLED Linear
Mfr # 6000-ACCE60
Zoro # G903527687
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5
- Width 1.25
- Height 5.5
- Finish Black
- Voltage 120
Product Information
- Brand Dals
- MFR # 6000-ACCE60
- Zoro # G903527687
- UPC # 775902013037
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 1.5 |
Width | 1.25 |
Height | 5.5 |
Details
Finish | Black |
Voltage | 120 |
Color | Black |
Material | Plastic |
Application | Indoor |
Rated Life | 50000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl 120v replacement light bulb lamp (75A21/RS/SL 120V LIGHT BULB / LAMP)
- HOLLAND BAR STOOL CO U.S. Army 3 Shade Billiard Light, Black Fixture (BL3BKArmy)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- DALS Junction box for 120V Series (6000-JB)
- DALS 24 Inch Extension Cord For PowerLED Series (6001-E24)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- KINTER 0.625 in. H X 0.5 in. W X 1 in. L Multicolored Lozier or Madix Fixtures Magnet for Divider Sy (107085-ACE)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTLK-60)
- ELCO LIGHTING Socket Adapters (PSA38)
- Dals Light Fixture Parts