Shop All Recessed Lighting Kits
Dals
6 Inch Round LED Recessed Panel Light with Multi Trim
Mfr # SPN6-CC-3T
Zoro # G703527757
product price: $45.50
/ea
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5
- Material Aluminum
- Application Indoor/Outdoor
- Color Multi
- Finish Multi
Product Information
- Brand Dals
- MFR # SPN6-CC-3T
- Zoro # G703527757
- UPC # 775902015987
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 0.5 |
Width | 6 |
Length | 6 |
Details
Material | Aluminum |
Application | Indoor/Outdoor |
Color | Multi |
Finish | Multi |
Voltage | 120 |
Color Temperature | Selectable |
Lumens | 1060 |
CRI | 90 |
Shape | Round |
Description
If you are looking for a sleek, attractive LED option for your ceilings, then our color changing panel light with interchangeable trims is the perfect choice. With the flick of a switch, you have the ability to select one of three pre-set color temperatures - 3000, 4000 and 5000 K - convenience at your fingertips.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- ATLITE - EMERGENCY Rcs183Led (RCS183LED)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- DALS 6 Inch Round Indirect LED Recessed Light (IND6-DW-WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (GMB4-CC-WH)
- DALS Facet 6 Inch CCT Round Indoor/Outdoor Regressed Gimbal Down Light, Black (RGM6-CC-BK)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- NUWATT Slim Recessed Round LED Ceiling Light, 6 Inch, 15W, Dimmable, Bronze Trim, PK 6 (NW-P-DL-6-15W-5CT-BZ-6P)
- Dals Recessed Lighting Kits