Shop All Flushmount Lights
Dals
6 Inch Round Indoor/Outdoor LED Flush Mount
Mfr # CFLEDR06-CC-SN
Zoro # G203528117
product price: $73.44
/ea
$73.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Voltage 120
- Height 1
- Lumens 700
Product Information
- Brand Dals
- MFR # CFLEDR06-CC-SN
- Zoro # G203528117
- UPC # 775902018308
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 |
Width | 6 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 700 |
Dimmable | Yes |
Finish | Satin Nickel |
Application | Indoor/Outdoor |
Color | Satin Nickel |
Rated Life | 50000 |
Beam Angle | 110 |
Color Temperature | Selectable |
Energy Star Compliant | Yes |
Housing Material | Aluminum |
CRI | 90 |
ETL Listed | Yes |
Rating | Wet |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD 250W HPS 120/277/347V-AC BALLAST (BHPS0250/TRITAP/C/CWA/H/K/STD)
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/C/U)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W40KMVALS5ESWHT)
- ILC Replacement for GE General Electric G.E 43712 replacement light bulb lamp (43712 GE GENERAL ELECTRIC G.E)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS 6 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ06-CC-BK)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-BK)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- Dals Flushmount Lights