Shop All Recessed Lighting Kits
Dals
6 Inch Round Indirect LED Recessed Light
Mfr # IND6-DW-WH
Zoro # G003527693
product price: $69.10
/ea
$69.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Color White
- Voltage 120
- Height 3.5
- Application Indoor
Product Information
- Brand Dals
- MFR # IND6-DW-WH
- Zoro # G003527693
- UPC # 775902014867
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 7.1 |
Height | 3.5 |
Size | 6 inch |
Width | 7.5 |
Details
Finish | White |
Color | White |
Voltage | 120 |
Application | Indoor |
Material | Aluminum |
CRI | 80 |
Lumens | 750 |
Color Temperature | 3000 |
Description
Imagine being able to create the perfect mood when dimming your lights. This is now possible with our Dim to Warm concept, generating a warm, exquisite glow to set the tone for your evening.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4W PS52 LED Light Bulb - Medium Base - Clear Finish (S22433)
- ILC Replacement for Trojan 794447-ord replacement light bulb lamp (794447-ORD TROJAN)
- ILC Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS)
- ILC Replacement for Osram Sylvania UPC 046135547263 replacement light bulb lamp (UPC 046135547263 OSRAM SYLVANIA)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- DALS 4 Inch Recessed Retrofit LED Light (RTF4-3K-WH)
- DALS 4 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG4-CC-BK)
- DALS Scope 2 Inch Round Recessed LED Gimbal Light 5CCT, White (GMB2-CC-WH)
- DALS 4 Inch Square LED Recessed Panel Light with Multi Trim (SPN4SQ-CC-3T)
- LIGHTOLIER Round Downlight, 3000K, Aluminum, 5" (S5R830K7AL)
- Dals Recessed Lighting Kits