Shop All Outdoor Wall Lights
Dals
4 Inch Square Adjustable LED Cylinder Sconce
Mfr # LEDWALL-B-BK
Zoro # G703527726
product price: $468.06
/ea
Free Shipping & Returns
$468.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 3.25
- Height 11.75
- Length 3.95
- Lumens 2100
Product Information
- Brand Dals
- MFR # LEDWALL-B-BK
- Zoro # G703527726
- UPC # 775902014256
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.25 |
Height | 11.75 |
Length | 3.95 |
Details
Voltage | 120 |
Lumens | 2100 |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Housing Material | Aluminum |
Fixture Rated Life | 50000 |
Fixture Housing Color | Black |
Color Temperature | 3000 |
Light Distribution | 115 |
CRI | 90 |
Description
The key design element of our new LED cylinder is the removable lens. This feature allows for three distinctive styles during installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 30S11DCRS75V (WW-72DU-1)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 4254 lm (2AVL4 40L MDR EZ1 LP835)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- DALS Square Directional Up/Down LED Wall Sconce (LEDWALL001D-WH)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- NUVO 1 Light 8 in. Utility Wall Mount With White Glass Cylinder B (SF77-137)
- Dals Outdoor Wall Lights