Shop All Vanity Lights
Dals
32 Inch CCT LED Linear Vanity Light
Mfr # LEDVAN003-CC-32BK
Zoro # G403528153
product price: $220.18
/ea
Free Shipping & Returns
$220.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 4.5
- Length 2.5
- Width 32
- Voltage 120
Product Information
- Brand Dals
- MFR # LEDVAN003-CC-32BK
- Zoro # G403528153
- UPC # 775902017608
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.5 |
Length | 2.5 |
Width | 32 |
Details
Color | Black |
Voltage | 120 |
Color Temp. | Selectable |
Application | Indoor |
Finish | Black |
Energy Star Compliant | No |
LED Life | 50000 |
Lumens | 1900 |
Rating | Dry |
Beam Angle | 120 |
CRI | 90 |
Description
These modern LED vanity lights can be installed in 2 directions; horizontal or vertical based on your desired lighting layout. Let your imagination go.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Bulb for Galaxy 301 Hose-Mountable Blast Light – 10/Box (1030101)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Sylvania 57022 (57022)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24BK)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24CH)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- PROMINENCE HOME Fairendale, Three Light Brushed Nickel Bathroom Vanity Light with Frosted Glass (51569-40)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Satin Nickel Finish (FL5539D-G-MCT-62)
- Dals Vanity Lights