Shop All Recessed Lighting Kits
Dals
3 Inch Round CCT LED Recessed Panel Light
Mfr # 5003-CC-WH
Zoro # G803527770
product price: $18.60
/ea
$18.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 0.5
- Width 3.75
- Application Indoor/Outdoor
- Color White
Product Information
- Brand Dals
- MFR # 5003-CC-WH
- Zoro # G803527770
- UPC # 775902017349
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 0.5 |
Width | 3.75 |
Length | 3.75 |
Details
Material | Aluminum |
Application | Indoor/Outdoor |
Color | White |
Finish | White |
Voltage | 120 |
CRI | 80 |
Lumens | 560 |
Color Temperature | Selectable |
Description
Our new LED Panel lights are more accessible than ever before. The sleek and minimal construction allows for the easiest of installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- GE LAMPS LED Linear Lamp, 2000 lm, 3500K Color Temp (LED14ET8/G/4/835)
- NEBO Rechargeable 300 Lumen Handheld Work Light (NEB-WLT-0023)
- DALS 4 Inch Square CCT LED Recessed Panel Light (5004SQ-CC-WH)
- DALS 6 Inch Round LED Recessed Panel Light with Multi Trim (SPN6-CC-3T)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-WH)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- DALS 3 Inch Round Recessed LED Gimbal Light in 5CCT (LEDDOWNG3-CC-SN)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable (LR23959-1PK)
- Dals Recessed Lighting Kits