Shop All Under Cabinet Lighting
Dals
18 Inch CCT Hardwired Linear Under Cabinet Light
Mfr # 9018CC-WH
Zoro # G903527588
product price: $135.72
/ea
Free Shipping & Returns
$135.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 560
- Color Temperature Selectable
- Color Rendering Index 90
- Color White
- Width 18
Product Information
- Brand Dals
- MFR # 9018CC-WH
- Zoro # G903527588
- UPC # 775902017530
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | 18 |
Height | 1.5 |
Size | 18 Inch |
Length | 3.875 |
Details
Lumens | 560 |
Color Temperature | Selectable |
Color Rendering Index | 90 |
Color | White |
Application | Indoor |
Voltage | 120 |
Housing Finish | White |
Dimmable | Yes |
Housing Material | Aluminum |
Description
When designing a linear, we always want our customers to have flexibility at their fingertips. This has become a reality with our CCT linear, as the toggle switch gives you the ability to choose between three color temperatures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Psdl3 (PSDL3 LITHONIA)
- ILC Replacement for Advance Vs-2s110-tp (VS-2S110-TP ADVANCE)
- GE LAMPS HID LED (LED150ED28/750/277/480)
- JANDORF Porcelain Socket Keyless (60582)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- DALS 30 Inch CCT Hardwired Linear Under Cabinet Light (9030CC-WH)
- DALS 48 Inch CCT PowerLED Linear Under Cabinet Light (6048CC)
- NORA LIGHTING Nora Lighting NULSA-106 6 ft. 3-Wire Cord and Plug (NULSA-106)
- MAXIM CounterMax MX-L-120-3K Basic 1-Light 3.5" Wide Bronze Under Cabinet (89892BZ)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS14L)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- Dals Under Cabinet Lighting