Shop All Outdoor Wall Lights
Dals
15 Inch Square Ultra Slim Wall Sconce
Mfr # SQS15-3K-WH
Zoro # G803527718
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 15.0625
- Height 16.5625
- Length 1.5
- Lumens 1590
Product Information
- Brand Dals
- MFR # SQS15-3K-WH
- Zoro # G803527718
- UPC # 775902016700
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 15.0625 |
Height | 16.5625 |
Length | 1.5 |
Details
Voltage | 120 |
Lumens | 1590 |
Finish | White |
Color | White |
Application | Indoor/Outdoor |
Housing Material | Aluminum |
Color Temperature | 3000 |
Fixture Housing Color | White |
CRI | 90 |
Light Distribution | 120 |
Fixture Rated Life | 50000 |
Description
The SQS blends light functionality with an opportunity for artistic creation. Combine multiple fixtures to create infinite compositions or simply use alone, the choice is yours.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Trouble Light Retrofit 500 Lumens (KTI73379A)
- BODINE 13215 W, 1400 lm Linear Fluorescent Emergency Ballast (B50)
- ACCESS LIGHTING SoHo, Flush Mount, Glossy White Finish (23764-GWH)
- EKENA MILLWORK Waltz Ceiling Medallion, 21 1/4"W x 17 3/8"H x 3 1/2"ID x 1"P (CM21WA2-03500)
- DALS 4 Inch Square Adjustable LED Cylinder Sconce (LEDWALL-B-BK)
- DALS 10 Inch Square Ultra Slim Wall Sconce (SQS10-3K-BK)
- DALS Square Directional Up/Down LED Wall Sconce (LEDWALL001D-WH)
- NUVO 1-Light - 5in. - Flood-Light Exterior - PAR38 Holder with Adjustable Swivel - Bronze Finish (SF76-683)
- LUXURY LIGHTING Asavva 13in. High Vine Ceramic Outdoor Wall Light, Sage (411-80 Sage u/d 7-17)
- QUOIZEL Westover 1-Light Earth Black Outdoor Lantern (WVR8305EK)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- Dals Outdoor Wall Lights