Shop All Flushmount Lights
Dals
14 Inch Square Indoor/Outdoor LED Flush Mount
Mfr # CFLEDSQ14-CC-BK
Zoro # G803528135
Free Shipping & Returns
$155.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Voltage 120
- Height 1
- Lumens 1600
Product Information
- Brand Dals
- MFR # CFLEDSQ14-CC-BK
- Zoro # G803528135
- UPC # 775902018445
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 1600 |
Dimmable | Yes |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Color Temperature | Selectable |
Beam Angle | 110 |
Energy Star Compliant | Yes |
CRI | 90 |
Rated Life | 50000 |
Housing Material | Aluminum |
Rating | Wet |
ETL Listed | Yes |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 103040 replacement light bulb lamp, 2PK (103040 BULBRITE)
- ELCO LIGHTING 4 Square Adjustable Gimbal Trim" (EL2443W)
- GE LAMPS Ballast Kit, Magnetic, MHM90 or M140Quad (GEM100MLTLC3D-5 QUAD)
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 6 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ06-CC-BK)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- NUVO 1-Light 40W LED Wrap Fixture Fixture, White Finish (65/1096)
- MAXIM Diverse LED 1-Light 6.25" Wide White Flush Mount Light (57631WTWT)
- Dals Flushmount Lights