Shop All Flushmount Lights
Dals
10 Inch Square Indoor/Outdoor LED Flush Mount
Mfr # CFLEDSQ10-CC-BK
Zoro # G203528179
product price: $105.84
/ea
Free Shipping & Returns
$105.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Voltage 120
- Height 1
- Lumens 880
Product Information
- Brand Dals
- MFR # CFLEDSQ10-CC-BK
- Zoro # G203528179
- UPC # 775902018414
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 |
Width | 10 |
Height | 1 |
Details
Voltage | 120 |
Lumens | 880 |
Dimmable | Yes |
Finish | Black |
Color | Black |
Application | Indoor/Outdoor |
Beam Angle | 110 |
Rated Life | 50000 |
Energy Star Compliant | Yes |
Housing Material | Aluminum |
CRI | 90 |
Color Temperature | Selectable |
ETL Listed | Yes |
Rating | Wet |
Description
Our LED flush mounts incorporate Edge-Lit technology, eliminating hot spots or glare. Can be installed inside or outside and offer 5 switch-selectable CCT settings – 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8662)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- L.H. DOTTIE L.H. Dottie Top Mount Fluorescent Fixture Hanger (#10 Gauge), 100PK (630)
- ILC Replacement for Halco St19cl8ant/827/led2 replacement light bulb lamp (ST19CL8ANT/827/LED2 HALCO)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- DALS 14 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ14-CC-BK)
- DALS 6 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR06-CC-SN)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- DALS 6 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ06-CC-BK)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- PROMINENCE HOME Lincoln Woods, 15 in. Flush Mount Light with Cage, Matte Black (51552-40)
- Dals Flushmount Lights