Shop All Motion Sensor Lights and Kits
Dakota Alert
Dakota Alert MAT Murs Alert Transmitter Several Mile Range
Mfr # DK-MAT
Zoro # G504055572
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dakota Alert
- MFR # DK-MAT
- Zoro # G504055572
- UPC # 891179000003
- Country of Origin China
- Category Motion Sensor Lights and Kits
Description
Features:
- Dakota Alert MURS Alert transmitter
- Offers the ability to monitor activity at remote locations
- Utilizes passive infrared sensor technology that will send an alert signal to the MURS transceivers in order to notify you that someone has entered a monitored area
- The M538-HT and M538-BS transceivers can also be used for two way voice communications
- Capable of sending 4 different alert messages to the transceiver
- Alert signals will be in spoken English and are easily selected at the transmitter so that separate zones can be monitored at the same time
- Will give you real time monitoring of remote locations up to several miles away
- Many different applications; it can be used by security guards, small businesses and also by hunters monitoring game trails; any scenario that requires immediate notification when someone or something enters a monitored location
- Authorized by the FCC, MURS (Multi-Use Radio Service) is a license free service that allows the user to transmit voice and data
- MURS also allows a maximum of 2 watts of output power; which means greater range than other license free radio services
- Dimension : 7.5 L x 4.75 W x 6.25 H in.
- Item Weight : 1 lbs..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt B11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21278)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Blue (LF72)
- DESIGNERS EDGE Motion Light, 180Degree, 70 ft., Wht, 16in L (L6003WH)
- ELCO LIGHTING LED Wall Mount with Photocell (EWM17W30)
- DESIGNERS EDGE Motion Light, 180 Degree, 70 ft, Brz, 16in L (L6003BR)
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- KEEN 59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack (KE134785)
- MR BEAMS Wireless Ultrabright Ceiling Lite, WT, PK2 (MB990-WHT-02-00)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce in Black (44219)
- Dakota Alert Motion Sensor Lights and Kits