Shop All Hydraulic Presses
Dake
Hydraulic Press, 50 t, Manual Pump
Mfr # 907002
Zoro # G5147143
product price: $5,457.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$5,457.99
Free 30-Day Returns
Key Features
- Frame Capacity 50 ton
- Frame Type H-Frame
- Cylinder Stroke 4"
- Pump Type Manual
- Base Length 43-1/2 in
Product Information
- Brand Dake
- MFR # 907002
- Zoro # G5147143
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 43-1/2 in |
Base Width | 36 in |
Overall Height | 85 in |
Total Width | 36" |
Height with Screw Extension | 85" |
Working Height | 40" |
Total Height | 85" |
Working Width | 32-3/4" |
Overall Width | 36 in |
Overall Length | 43-1/2 in |
Width Between Table Channels | 7 1/4 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit, 10 Hole Sz (10221)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- BLACK & DECKER Screw, 385915-01 (385915-01)
- FOWLER Dial Indicator, 72-520-110 (FOW72-520-110)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- Dake Hydraulic Presses