Shop All Hydraulic Presses
Dake
Hydraulic Press, 100 t, Electric Pump
Mfr # 972005
Zoro # G2167201
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$19,985.99
Free 30-Day Returns
Key Features
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 19"
- Pump Type Electric
- Base Length 75 in
Product Information
- Brand Dake
- MFR # 972005
- Zoro # G2167201
- Country of Origin Italy
- Category Hydraulic Presses
Dimensions
Base Length | 75 in |
Base Width | 33 in |
Overall Height | 90 in |
Total Height | 90" |
Working Height | Adjustable |
Height with Screw Extension | No Extension Screw |
Working Width | 41" |
Total Width | 33" |
Bed Height | Adjustable |
Hose Length | 6 ft |
Overall Width | 33 in |
Overall Length | 75 in |
Width Between Table Channels | 10 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Steel Retractable Glass Scraper (GS50)
- KEO Counterbore, Close Fit, Size 1/4, Cobalt (55215)
- RAMSET Fastener Pin With Washer, 3/4 In, PK100 (1506SD)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/8 in Size, Standard Socket, Black Phosphate (49-66-6216)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- Dake Hydraulic Presses