Shop All Drill Presses
Dake
Floor Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed
Mfr # 977200-1
Zoro # G2167028
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,728.99
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 14 1/8 in
- Voltage 115V AC
- Motor HP 1/2 hp
Product Information
- Brand Dake
- MFR # 977200-1
- Zoro # G2167028
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Quill Dia. | 2 in |
Overall Height | 64 in |
Overall Width | 12 1/2 in |
Table Slot Size | 5/8 in |
Base Size | 19-5/8 in x 12-1/2 in |
Column Dia. | 3 1/8 in |
Overall Depth | 19 5/8 in |
Base Width | 12 1/2 in |
Cord Length | 70" |
Maximum Overall Height | 64 in |
Column Diameter | 3 1/8 in |
Quill Diameter | 2 in |
Table Width | 11 3/4 in |
Table Length | 11 3/4 in |
Maximum Spindle-to-Table Height | 28 1/2 in |
Maximum Spindle-to-Base Height | 49 1/4 in |
Base Height | 19 5/8 in |
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 14 1/8 in, Spindle-to-Column Distance 7 1/16 in, Horsepower 1/2 hp, Voltage 120V AC, Spindle Taper 2MT, Number of Speeds 9, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 5/8 in, Drilling Capacity in Wood 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852186)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- PALMGREN Milling Machine Vise, 4" (9618401)
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed (977700-1V)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977400-1V)
- INTEGRATED SUPPLY NETWORK OTC 30 Ton King Pin Pusher Set (4240A)
- Dake Drill Presses