Shop All Drill Presses
Dake
Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed
Mfr # 977100-1
Zoro # G5147231
product price: $1,397.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,397.99
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 14 1/8 in
- Voltage 120V AC
- Motor HP 1/2 hp
Product Information
- Brand Dake
- MFR # 977100-1
- Zoro # G5147231
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Column Dia. | 3 1/8 in |
Overall Width | 12 1/4 in |
Base Size | 17-3/4 in x 12-1/4 in |
Overall Depth | 17 3/4 in |
Table Slot Size | 5/8 in |
Quill Dia. | 2 in |
Overall Height | 42 1/2 in |
Table Slot Width | 5/8 in |
Table Width | 11 3/4 in |
Overall Length | 17 3/4 in |
Maximum Spindle-to-Base Height | 26 1/2 in |
Base Length | 17 3/4 in |
Cord Length | 70" |
Quill Diameter | 2 in |
Base Width | 12 1/4 in |
Column Diameter | 3 1/8 in |
Table Length | 11 3/4 in |
Maximum Spindle-to-Table Height | 16 1/2 in |
Maximum Overall Height | 42 1/2 in |
Description
Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 14 1/8 in, Spindle-to-Column Distance 7 1/16 in, Horsepower 1/2 hp, Voltage 120V AC, Spindle Taper 2MT, Number of Speeds 9, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 5/8 in, Drilling Capacity in Wood 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TOOLS USA Wiha Tools 817-71990 39 Pc. Security Bits Collector Set (817-71990)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #54 (C23380)
- DE-STA-CO Latch Plate (385102)
- MARSHALLTOWN Margin Trowel, 6 x 2 In, DuraSoft (56D)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977400-1V)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed (977700-1V)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- JPW INDUSTRIES 6In Cross Slide Drill Press Vise (11696)
- Dake Drill Presses