Shop All Vertical & Horizontal Band Saws
Dake
Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP
Mfr # 987031-2
Zoro # G3340990
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$14,124.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 13" x 19"
- Cutting Capacity Round 13"
- Cutting Capacity Square 13 in
- Voltage 220/440V AC
Product Information
- Brand Dake
- MFR # 987031-2
- Zoro # G3340990
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 184 in |
Blade Wheels Dia. | 26 in |
Max. Blade Width | 1 in |
Overall Width | 51 in |
Table Dimensions | 23 1/2 in x 27 1/2 in |
Min. Blade Length | 184 1/4 in |
Min. Blade Width | 1/8 in |
Overall Height | 84 in |
Overall Depth | 32 in |
Blade Length | 15 ft 4 1/4 in |
Throat Depth - Vertical | 26 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 220/440V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 13 in x 19 in, Throat Depth - Vertical 26 in, Round Cutting Capacity - Horizontal 13 in, SFPM Range 50 to 5,000 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 15 ft 4 1/4 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 13 in, Power Source Corded, Blade Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- MILWAUKEE TOOL 16 ft. Screed Bar (48-38-2016)
- TOOLPRO Lower Strut for TP04864 (TPS2348M)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP (21UN03)
- JET Band Saw, 5" x 5-3/4" Rectangle, 5" Round, 5 in Square, 115/230V AC V, 0.5 hp HP (HVBS-56V)
- Dake Vertical & Horizontal Band Saws