Shop All Vertical & Horizontal Band Saws
Dake
Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP
Mfr # SE-10 DM
Zoro # G9214035
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,819.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 12-1/2" x 7-3/4"
- Cutting Capacity Round 10"
- Cutting Capacity Square 7.5 in
- Voltage 220V AC
Product Information
- Brand Dake
- MFR # SE-10 DM
- Zoro # G9214035
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 108 in |
Blade Wheels Dia. | 12 in |
Overall Height | 37 in |
Overall Width | 28 in |
Min. Blade Length | 108 in |
Max. Blade Width | 1 in |
Min. Blade Width | 1 in |
Overall Depth | 66 in |
Blade Length | 108 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 220V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 1/2 in x 7 3/4 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 115 to 230 SFPM, Miter Angle Range 45 Degrees Left to 60 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 108 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Cutting Capacity Square 7.5 in, Power Source Corded, Blade Thickness 0.035 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (95653QPB113355)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- STARRETT Radius Gage (167M-4 1/2)
- URREA 12-point black finish combination wrench 1/2" opening size (1216B)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- JET Band Saw, 7-7/8" x 6" Rectangle, 7" Round, 7 in Square, 230V AC V, 1 hp HP (414464)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- Dake Vertical & Horizontal Band Saws