Shop All Arbor Presses
Dake
Arbor Press, 6 Tons
Mfr # 903003
Zoro # G7522383
product price: $2,873.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,873.99
Free 30-Day Returns
Key Features
- Force in Tons 6 ton
- Swing (In.) 7 3/4 in
- Table Work Surface (In.) 6-3/4 x 6-3/4 in
- Anvil Dia. Work Area (In.) 8 1/8 in
- Range of Slot Widths (In.) 1/2 to 3-1/16 in
Product Information
- Brand Dake
- MFR # 903003
- Zoro # G7522383
- Country of Origin United States
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 8 1/8 in |
Range of Slot Widths (In.) | 1/2 to 3-1/16 in |
Height (In.) | 32 1/2 in |
Max. Work Height (In.) | 21 1/2 in |
Width (In.) | 8 1/4 in |
Ram Dimensions (In.) | 1.5 x 1.5 x 27 in |
Base Size (In.) | 8-1/4 x 29 in |
Depth (In.) | 20 in |
Details
Force in Tons | 6 ton |
Swing (In.) | 7 3/4 in |
Table Work Surface (In.) | 6-3/4 x 6-3/4 in |
Features | Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort And Sliding Pin Easily Converts Press From Compound To Single Leverage |
Includes | Fixed Table And Hand Operated Brake |
Construction | Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate |
Item | Arbor Press |
Force Range (Lbs.) | 0 to 24000 lb |
Description
Arbor Press, Force in Tons 6 ton, Force Range (Lbs.) 0 to 24000 lb, Swing (In.) 7 3/4 in, Table Work Surface (In.) 6-3/4 x 6-3/4 in, Anvil Dia. Work Area (In.) 8 1/8 in, Range of Slot Widths (In.) 1/2 to 3-1/16 in, Max. Work Height (In.) 21 1/2 in, Ram Dimensions (In.) 1.5 x 1.5 x 27 in, Height (In.) 32 1/2 in, Width (In.) 8 1/4 in, Depth (In.) 20 in, Base Size (In.) 8-1/4 x 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 Piece SAE Hex Key Set, 0254-12 (0254-12)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Knurl (4434)
- MITUTOYO Point, Needle (21AAA047)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- DAKE Arbor Press, 1 Tons (901004)
- DAKE Pedestal for 40F033 Arbor Press (903002-4)
- DAKE Arbor Press, 1 Tons (901001)
- DAKE Arbor Press, 3 Tons (902007)
- DAKE Arbor Press, 3 Tons (902001)
- DAKE Arbor Press, 1.5 Tons (901005)
- STM 1 Ton Arbor Press (326092)
- Dake Arbor Presses