Shop All Arbor Presses
Dake
Arbor Press, 12 Tons
Mfr # 903005
Zoro # G2167308
product price: $5,520.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$5,520.99
Free 30-Day Returns
Key Features
- Force in Tons 12 ton
- Swing (In.) 10 in
- Table Work Surface (In.) 6-3/4 x 6-3/4 in
- Anvil Dia. Work Area (In.) 11 5/8 in
- Range of Slot Widths (In.) 1-3/8 to 4-5/8 in
Product Information
- Brand Dake
- MFR # 903005
- Zoro # G2167308
- Country of Origin United States
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 11 5/8 in |
Range of Slot Widths (In.) | 1-3/8 to 4-5/8 in |
Max. Work Height (In.) | 19 in |
Height (In.) | 35 1/2 in |
Ram Dimensions (In.) | 2 x 2 x 24 in |
Width (In.) | 13 in |
Depth (In.) | 25 1/2 in |
Base Size (In.) | 13 x 25.5 in |
Details
Force in Tons | 12 ton |
Swing (In.) | 10 in |
Table Work Surface (In.) | 6-3/4 x 6-3/4 in |
Includes | Rotating Table and Hand Operated Brake |
Item | Arbor Press |
Force Range (Lbs.) | 0 to 24000 lb |
Construction | Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate |
Features | Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort And Sliding Pin Easily Converts Press From Compound To Single Leverage |
Description
When you need to apply force to a workpiece, the Dake Corporation 903005 Arbor Press is an excellent choice. This press has compound leverage, which allows for greater pressure application with minimum effort. The heat treated and ground spindle provides smooth action and long life. The heat treated ram provides increased strength and durability. The machined table plate offers a flat surface for accurate work. Easily converts from compound to single leverage by sliding pin, which also locks at any position between these two settings. It has a width of 13 in., a 2 x 2 x 24 ram dimensions, 6 3/4 x 6 3/4" table work surface, 11 5/8 in. anvil dia., 1-3/8 to 4 5/8" range of slot widths, 35 1/2 in height and 0 to 24000 lbs force range. With its impressive features and construction quality, the Dake Corporation 12 Tons Arbor Press will be a great addition to your workshop tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Strght Punch, .498 Shank Tu (AJXA963-18)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 27/64 inch (R1027/64)
- GEARWRENCH 75-Piece Fract. SAE/Metric Ratcheting Tap and Die Set (KDS3887)
- STARRETT Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point (18AA)
- DAKE Arbor Press, 1.5 Tons (901005)
- DAKE Arbor Press, 1 Tons (901004)
- DAKE Arbor Press, 6 Tons (903003)
- DAKE Arbor Press, 3 Tons (902007)
- DAKE Arbor Press, 3 Tons (902002)
- DAKE Arbor Press, 3 Tons (901006)
- DAKE Arbor Press, 3 Tons (902001)
- Dake Arbor Presses