Shop All Cooling Equipment Relays
Daikin
Motor, 0.5 HP, 265V
Mfr # 060633802
Zoro # G2083623
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.05 hp, 265V
- Fits Brand MCQUAY/DAIKIN
Product Information
- Brand Daikin
- MFR # 060633802
- Zoro # G2083623
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 0.5 HP, 265V |
Features | 0.05 hp, 265V |
Fits Brand | MCQUAY/DAIKIN |
Description
Motor, Fits Brand McQuay/Daikin, Features 0.05 hp, 265V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Wireless Refrigerant Charging Kit (HUB4)
- MASTERCOOL Connector, 1/2" F x 1/4" M (82635)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- DAYTON Actuator Kit (48C164)
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- DAIKIN Motor, 0.25 HP, 115V, 1-Phase (049266000)
- DAIKIN Motor, 0.5 HP, 115V, 1550 rpm (036222900)
- DAIKIN Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm (802024211)
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- Daikin Cooling Equipment Relays