Shop All Arts & Crafts
Dahle
Trimmer, 18", Rolling, Be
Mfr # 508
Zoro # G0064062
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.25"
- Length 22.88"
- Material Steel
- Capacity 7
- Weight 5 lbs
Product Information
- Brand Dahle
- MFR # 508
- Zoro # G0064062
- UPC # 076769508002
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 8.25" |
Length | 22.88" |
Cut Length | 18" |
Base Length | 22.88" |
Base Width | 8.25" |
Details
Item | Rolling/Rotary Paper Trimmer/Cutter |
Material | Steel |
Capacity | 7 |
Weight | 5 lbs |
Sheet Capacity | 7 |
Trimmer Board Type | Rotary |
Blade Material | Steel |
Description
Trimmer,18",Rolling,Be
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12250)
- BSC PREFERRED 17 x 7 x 7'' Long Corrugated Boxes, 25PK (S-22206)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30043)
- PENTEL Pen, Gel, Wow, 0.7Mm, Be, PK12 (K437C)
- DAHLE Trimmer, 12", Guillotine, Gray (12E)
- DAHLE Trimmer, 15", Guillotine, Gray (15E)
- CRAYOLA Washable Paint, Yellow, 32 oz. (543132034)
- SAX True Flow Royale Synthetic Watercolor Brushes, Size 10, Pack of 3 PK (1567592)
- PACON Art Roll, 40Lbs, 36"x1000ft., Green (5980)
- CRAYOLA Crayola® Modeling Clay Classpack®, Assorted Colors, PK24 (2302-88)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- Dahle