Shop All Arts & Crafts
Dahle
Trimmer, 12", Guillotine, Gray
Mfr # 12E
Zoro # G0064047
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 12.75"
- Material Metal
- Capacity 15
- Weight 7 lbs
Product Information
- Brand Dahle
- MFR # 12E
- Zoro # G0064047
- UPC # 076769125001
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 10" |
Length | 12.75" |
Base Width | 10" |
Cut Length | 12" |
Base Length | 12.75" |
Details
Item | Vantage Guillotine Paper Trimmer/Cutter |
Material | Metal |
Capacity | 15 |
Weight | 7 lbs |
Sheet Capacity | 15 |
Trimmer Board Type | Guillotine |
Blade Material | Metal |
Description
Trimmer,12",Guillotine,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL Sheet Protectors, Clear Heavyweight Poly, 8.5in. x 11in., 200PK (81417)
- PENDAFLEX Hanging File Folder, Assorted, PK4 (PFX09213)
- REDIFORM Wirebound Call Log Book, 700 Forms (50-111)
- TOY TIME Toy Time Classic Wooden Four in a Row Game (973509ANV)
- DAHLE Trimmer, 18", Rolling, Be (508)
- DAHLE Trimmer, 15", Guillotine, Gray (15E)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Burnt Sienna (27509)
- CRAYOLA Washable Paint, Yellow, 16 oz. Bottles, PK6 (5420167034)
- THE CHENILLE KRAFT COMPANY Creativity Street 6118 Sequins & Spangles Classroom Pack, Assorted Metallic Colors, 1 lb/Pack (6118)
- SANFORD Sanford® Design Ebony Sketching Pencil, Dozen (14420)
- UCREATE Poly Cover Sketch Book, Heavyweight, 9in x 6in, 75 Sheets, PK3 (PCAR37089)
- Dahle