Shop All Paper Cutters
Dahle
Professional Rolling Trimmer, 14-1/8 in L
Mfr # 550
Zoro # G9491036
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 14 1/8 in
- Sheet Capacity 20
- Blade Material Solingen Steel
- Cutter Base Material Metal
Product Information
- Brand Dahle
- MFR # 550
- Zoro # G9491036
- UPC # 076769550001
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 14 1/8 in |
Height | 3 1/4 in |
Width | 14 1/8 in |
Length | 21 7/8 in |
Details
Item | Professional Rolling Trimmer |
Classification | Professional |
Sheet Capacity | 20 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Description
Rolling Blade Countertop Paper Trimmers, 20 Sheet Capacity, Cutting Length 14 1/8 in, Height 3 1/4 in, Length 21 7/8 in, Width 14 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Professional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO FAST Staples Duo-Fast Staples-5M Bx (5010C)
- NEENAH PAPER Paper, Classic Laid 24lb., White, PK500 (06531)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Journal (393)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- DAHLE Professional Rolling Trimmer, 37-3/4in L (556)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- Dahle Paper Cutters