Shop All Staples
Dahle North America
Heavy Duty Staples, 23 ga, 0.669 in Leg L, Steel
Mfr # 042-0045
Zoro # G804928446
product price: $37.15
/ea
Sold in multiples of 3 for $111.45
$111.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23
- Material Steel
Product Information
- Brand Dahle North America
- MFR # 042-0045
- Zoro # G804928446
- UPC # 76769000452
- Country of Origin Czechia
- Category Staples
Dimensions
Leg Length | 0.669 in |
Details
Item | Heavy Duty Staples |
Gauge | 23 |
Material | Steel |
Description
novus 23 gauge/17mm heavy duty staples are precision formed and feature a thicker gauge steel to ensure your novus stapler performs as designed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.2400)
- ITW BRANDS Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Blue Climaseal (11413)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 1 3/32 in L, Nylon Body, 50 PK (5627PK)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWHIS0370USA-100BX)
- KLEIN TOOLS Insulated Staples, 25 ga, 7/8 in Leg L, Steel (450-003)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- HILLMAN Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (461299)
- SENCO Staples, 22 ga, 1/2 in Leg L, Steel (C08BAAP)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- BOSTITCH Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR26193/8)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 13/64 in Leg L, Steel, 300 PK (721168HW)
- Dahle North America