Shop All Paper Cutters
Dahle North America
Dahle® 580 Large Format Premium Guillotine - 32" Cutting Length
Mfr # 580
Zoro # G604952146
product price: $2,926.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,926.99
Free 30-Day Returns
Product Information
- Brand Dahle North America
- MFR # 580
- Zoro # G604952146
- UPC # 76769580008
- Country of Origin Poland
- Category Paper Cutters
Description
Dahle 580 large format premium guillotine - 32" cutting length not all projects can be cut on standard size trimmers. For these large format applications, the dahle 580 premium guillotine offers 32" of high performance cutting. The commercial grade cutter is designed to cut large amounts of paper with your safety in mind. The 580 protects the user with a full acrylic fan guard to prevent injury by keeping hands from being in the wrong place. The ground, self-sharpening cutting blade is made of german solingen steel and maintains a perfectly honed edge every time it is used. This blade can also be locked to prevent unsupervised use by others. The manual foot clamp holds material securely across the entire cutting surface. A adjustable backstop and optional laser guide ensures that each cut is as accurate as possible. This guillotine sits on top of a permanently mounted stand to ensure proper height and leverage for trimming. A table extension aids in cutting wider projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Mixed Carton", 2" x 3", Fluorescent Green, 500/Roll (DL1318)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- PARTNERS BRAND Corrugated Sheets, 36" x 42", Kraft, 5 /Bundle (SP3642)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange (TZeB51)
- LASER KEY PRODUCTS LASER KEY PRODUCTS: Elite - Carbide Cutter Wheel 50mm 2003 (LKP) (LKP-CARBIDE-WHEEL)
- PREMIER Guillotine Paper Trimmer, 21-7/8in.L, Wood (W15)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- CARL MANUFACTURING CARL® Heavy-Duty Rotary Trimmer, 18" Cutting Length, 36 Sheet Capacity, Black (12238)
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- Dahle North America Paper Cutters