Shop All Paper Cutters
Dahle North America
Dahle® 15e Vantage® Trimmer - 15" Cutting Length
Mfr # 15E
Zoro # G404952179
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dahle North America
- MFR # 15E
- Zoro # G404952179
- UPC # 76769150003
- Country of Origin China
- Category Paper Cutters
Description
Dahle 15e vantage trimmer - 15" cutting length whether you are cutting a single sheet of paper or fifteen at a time, dahle's vantage 15e trimmer is the perfect tool. This lever / guillotine style paper cutter has many unique features that offer safety and convenience while giving you the accuracy you require. The machine ground, lever-style blade is sharp, accurate, and can remove even the tiniest sliver of paper from your work. To ensure an even cut, the trimmer's automatic clamp provides firm, even pressure to prevents paper from shifting. For safety, the spring action handle prevents the blade from falling down unexpectedly. To protect the blade and keep fingers safe, the handle can be locked in the down position. For stability, the sturdy metal base provides a solid foundation. It's designed to hold up to rigorous activity, day in and day out. For measuring, this base contains carefully screened guides, and an adjustable backstop - which is the easiest way to ensure accuracy during repetitive cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ ENTERPRISES Ritz Enterprises MS105-RS-Leopard Womens Belted Leopard Print Fashion Tote Bag Striped With Rhinestones; Rose (MS105-RS/Leopard)
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72585)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Cool Ast Pk (WAU20274)
- IDEAL Ideal 4315 Paper Cutter (IDECU0451H)
- PREMIER Guillotine Paper Trimmer, 26-3/4in.L, Wood (W18)
- ECONOCO Gift Wrap Cutter, 30" (CT30)
- X-ACTO 12-Sheet Laser Guillotine Trimmer, Wood Base, 12" x 12" (26642LMR)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- Dahle North America Paper Cutters