Shop All Paper Shredders
Dahle
High Capacity Shredder, P-5, 25-30 Sheet
Mfr # 20392
Zoro # G6438531
product price: $5,330.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,330.00
Free 30-Day Returns
Key Features
- Max. Shredding Capacity 28 Per Pass
- Color Gray
- Cut Style Cross Cut
- Shreds Staples, Paper Clip, DVD, CD, Credit Card
- Shred Size 0.003 in x 0.022 in
Product Information
- Brand Dahle
- MFR # 20392
- Zoro # G6438531
- UPC # 076769203921
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Shred Size | 0.003 in x 0.022 in |
Throat Width | 16 in |
Length | 24-1/2 in |
Height | 46.8 in |
Width | 29-1/2 in |
Details
Item | High Capacity Shredder,P-5,25-30 Sheet |
Max. Shredding Capacity | 28 Per Pass |
Color | Gray |
Cut Style | Cross Cut |
Shreds | Staples, Paper Clip, DVD, CD, Credit Card |
Standards | ETL |
Shredding Speed | 22 ft/min |
Security Level | P-5 |
Wastebasket Capacity | 50 gal |
Features | Thermally Protected Motor, Rubber Shock Mount, Continuous Duty Motor |
Includes | (5) Shred Bags, 1 gal Bottle of Shredder Oil, Power Cable, Shred Bag Retaining Ring, Hex Key, Quick Start Guide, User Guide |
Motor Power | 4399.63 W |
Input Voltage | 115V AC |
Noise Level Without Load | 60 dB |
Shredder Type | Continuous |
Recommended Number of Users | 5 and Above |
Description
High Capacity Shredder,P-5,25-30 Sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BI-SILQUE GEC™ Cork Bulletin Board - 5' x 3' - Aluminum Frame (CA321170)
- SOLAR GROUP Mailbox Classic Combo Bl (GCL10000B)
- MARVY UCHIDA LePen, Basic, 10 colors (4300-10A)
- COIN-TAINER Tubular Coin Wrapper, Dime, PK1000 (2160600C02)
- DAHLE Hard Drive Punch for Destruction of Hard (818 HD)
- DAHLE Hard Drive/Paper Shredder, H-4/P-3 (828 HD)
- DAHLE Dahle 705 Shredder Bags, PK100 (20725)
- DAHLE Auto-Feed Oil Free Paper Shredder, P-4, (35314)
- DAHLE CleanTEC Small Office Paper Shredder, Cross Cut (51322-13848)
- DAHLE High Security Deployment Shredder P-7 (20434DS)
- HSM OF AMERICA Paper Shredder, Cross-Cut, Large Office (390.3 L6)
- Dahle Paper Shredders