Shop All Sheet Metal Screws
Daggerz
Sheet Metal Screw, #10 x 3/4 in, Dagger-Guard Steel Hex Head Hex Drive, 7500 PK
Mfr # SMCT100348BRZ
Zoro # G8844199
product price: $640.99
/pk 7500, $0.09/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Drive Size 1/4 in
- Material Steel
Product Information
- Brand Daggerz
- MFR # SMCT100348BRZ
- Zoro # G8844199
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Finish | Dagger-Guard |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Sheet Metal Screw,Hex Washer Head,Brz,8x3/4,Package Quantity 7500, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 2"-4-1/2 Hex Head Cap Screw, Black Oxide Steel, 10 in L (2FA44)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 5 PK (U04104.050.0475)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 3/8 in Shaft Dia, 15 PK (36752)
- DAGGERZ Sheet Metal Screw, #8 x 1 in, Dagger-Guard Steel Hex Head Hex Drive, 8000 PK (SMCT08100BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 1/2 in, Dagger-Guard Steel Hex Head Hex Drive, 15000 PK (SMCT080012BRZ)
- DAGGERZ Sheet Metal Screw, #8 x 2 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 3000 PK (MTSZ08200)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (NDLZ081104)
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- DAGGERZ Sheet Metal Screw, #8 x 1-1/4 in, Clear Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (MTSZ081104)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03175)
- Daggerz Sheet Metal Screws